Zoro Homepage

Walter Titex - Twist drill

  • Mfr # A1244-11.2

  • Zoro # G5080813


product price: $60.49
/ea

Key Features

Overall Length
142 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
11.2 mm
Number of Flutes
2
Shank Dia.
7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1244-11.2
Zoro #
G5080813
UPC #
-
Country of Origin
France

Dimensions

Overall Length
142 mm
Drill Bit Size
11.2 mm
Shank Dia.
7/16 in
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
94 mm
Shank Length
48 mm
Drilling Depth
76.00mm
Maximum Drilling Depth
94 mm

Details

Item
Jobber Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Cutting Direction
Right Hand
Decimal Equivalent
0.4409
Flute Type
Spiral
List Number
A1244
Application
Stainless Steel, Super Alloy
Standards
DIN 338
Number of Pieces
1
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Drill Bit Point Type
4 Facet Point

Description

Jobber Drill Bit, Drill Bit Size 11.2 mm, Drill Bit Point Angle 130 Degrees , Decimal Equivalent 0.4409, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.