Zoro Homepage

Walter Titex - Twist drill

  • Mfr # A1244-2.7

  • Zoro # G5115752


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Overall Length
61 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
2.7 mm
Number of Flutes
2
Shank Dia.
2.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1244-2.7
Zoro #
G5115752
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
61 mm
Drill Bit Size
2.7 mm
Shank Dia.
2.7 mm
Drill Bit Dimension Type
Metric
Depth:Dia. Ratio
8xD
Flute Length
33 mm
Drilling Depth
28.00mm
Shank Length
28 mm
Drill Point Length
0.63mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Maximum Drilling Depth
33 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.1063
Standards
DIN 338
Number of Pieces
1
Application
Stainless Steel, Super Alloy
Flute Type
Spiral
List Number
A1244
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conical Point
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
N, P
Material Grade - Machining
General Purpose
Primary Material Application
Nickel, Stainless Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Measurement System
Metric
Series
VA
Sheeter Drill
No

Description

Jobber Length Drill Bit, Drill Bit Size 2.7 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1063, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.