Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill

  • Mfr # A1244-4.4

  • Zoro # G5084593


product price: $12.15
/ea
Sold in multiples of 5 for $60.75

Key Features

Overall Length
80 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
4.4 mm
Number of Flutes
2
Shank Dia.
4.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1244-4.4
Zoro #
G5084593
UPC #
-
Country of Origin
France

Dimensions

Overall Length
80 mm
Drill Bit Size
4.4 mm
Shank Dia.
4.4 mm
Flute Length
47 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Shank Length
33 mm
Drilling Depth
39.00mm
Drill Point Length
1.03mm
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
H8
Maximum Drilling Depth
47 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
A1244
Standards
DIN 338
Application
Stainless Steel, Super Alloy
Flute Type
Spiral
Number of Pieces
1
Decimal Equivalent
0.1732
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Sheeter Drill
No
Series
VA
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application
Nickel, Stainless Steel, Titanium
Drill Bit Point Type
Conical Point
Secondary Material Application ISO Code
N, P
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
M, S

Description

Jobber Length Drill Bit, Drill Bit Size 4.4 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1732, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.