Zoro Homepage

Walter Titex - Twist drill

  • Mfr # A1244-NO57

  • Zoro # G5084779


product price: $12.29
/ea
Sold in multiples of 10 for $122.90

Key Features

Overall Length
36 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#57
Number of Flutes
2
Shank Dia.
1 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1244-NO57
Zoro #
G5084779
UPC #
-
Country of Origin
France

Dimensions

Overall Length
36 mm
Drill Bit Size
#57
Shank Dia.
1 5/64 in
Flute Length
14 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
8xD
Drilling Depth
12.00mm
Shank Length
22 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
0.255mm
Maximum Drilling Depth
14 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Application
Stainless Steel, Super Alloy
Standards
DIN 338
List Number
A1244
Decimal Equivalent
0.0430
Number of Pieces
1
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N, P
Sheeter Drill
No
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Wire
Drill Bit Point Type
Conical Point
Series
VA
Primary Material Application ISO Code
M, S
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose

Description

Jobber Length Drill Bit, Drill Bit Size #57, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0430, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.