Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill

  • Mfr # A1247-6.3

  • Zoro # G5082259


product price: $17.49
/ea
Sold in multiples of 5 for $87.45

Key Features

Overall Length
101 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
6.3 mm
Number of Flutes
2
Shank Dia.
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1247-6.3
Zoro #
G5082259
UPC #
-
Country of Origin
France

Dimensions

Overall Length
101 mm
Drill Bit Size
6.3 mm
Shank Dia.
6.3 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Metric
Flute Length
63 mm
Drilling Depth
52.00mm
Shank Length
38 mm
Drill Diameter Tolerance
H8
Drill Length Class
Jobber-Length
Drill Point Length
1.47mm
Maximum Drilling Depth
63 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.2480
List Number
A1247
Number of Pieces
1
Flute Type
Spiral
Application
For Steel, Stainless Steel, Cast Iron, Non-Ferrous Metals, Super Alloy
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Sheeter Drill
No
Secondary Material Application
Composite
Measurement System
Metric
Primary Material Application ISO Code
K, M, N, P, S
Drill Bit Point Type
Conical Point
Series
Alpha X-E
Secondary Material Application ISO Code
O
Material Grade - Machining
General Purpose

Description

Jobber Length Drill Bit, Drill Bit Size 6.3 mm, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2480, Metric, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.