Shop WALTER
See all product information
Create Account
Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 16.75mm Size, DC150-03-16.750A0-WJ30RE
- Mfr # DC150-03-16.750A0-WJ30RE
- Zoro # G7220081
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Overall Length
123 mm
Drill Bit Point Angle
140 Degrees
Drill Bit Size
16.75 mm
Number of Flutes
2
Shank Dia.
18 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC150-03-16.750A0-WJ30RE
- Zoro #
- G7220081
- UPC #
- -
- Country of Origin
- China
- Item
- Jobber Length Drill Bit
- Drill Bit Point Angle
- 140 Degrees
- Number of Flutes
- 2
- Cutting Direction
- Right Hand
- Decimal Equivalent
- 0.6594
- List Number
- DC150-03
- Flute Type
- Spiral
- Drill Bit Grouping
- Drill Bit
- Application
- For General Drilling, General Mechanical Engineering
- Coolant Fed
- Non-Coolant Through
- Measurement System
- Metric
- Drill Bit Point Type
- Self-Centering Point
Description
Jobber Length Drill Bit, Drill Bit Size 16.75 mm, Drill Bit Point Angle 140 Degrees , Decimal Equivalent 0.6594, Metric, Drill Bit Point Type Self-Centering Point, Non-Coolant Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.