Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Twist drill

  • Mfr # A1247-NO31

  • Zoro # G5082548


product price: $10.69
/ea
Sold in multiples of 5 for $53.45

Key Features

Overall Length
65 mm
Drill Bit Point Angle
130 Degrees
Drill Bit Size
#31
Number of Flutes
2
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1247-NO31
Zoro #
G5082548
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
65 mm
Drill Bit Size
#31
Shank Dia.
3 mm
Depth:Dia. Ratio
8xD
Drill Bit Dimension Type
Wire
Flute Length
36 mm
Shank Length
29 mm
Drilling Depth
30.00mm
Drill Diameter Tolerance
H8
Drill Point Length
0.711mm
Drill Length Class
Jobber-Length
Maximum Drilling Depth
36 mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
Decimal Equivalent
0.1200
Application
For General Drilling, General Mechanical Engineering
List Number
A1247
Number of Pieces
1
Flute Type
Spiral
Standards
DIN 338
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
K, M, N, P, S
Series
Alpha X-E
Secondary Material Application
Composite
Secondary Material Application ISO Code
O
Measurement System
Wire
Drill Bit Point Type
Conical Point
Sheeter Drill
No
Material Grade - Machining
M35

Description

Jobber Length Drill Bit, Drill Bit Size #31, Drill Bit Point Angle 130 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.1200, Wire, Drill Bit Point Type Conical Point, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.