Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Walter Titex - Ultra long deep-hole drill

  • Mfr # A1922S-13

  • Zoro # G4757160


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Overall Length
800 mm
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1922S-13
Zoro #
G4757160
UPC #
-
Country of Origin
France

Dimensions

Drill Bit Size
13 mm
Overall Length
800 mm
Depth:Dia. Ratio
60xD
Flute Length
700 mm
Shank Dia.
13 mm
Drill Point Length
3.03mm
Drill Length Class
Extended-Length
Shank Length
100 mm
Drill Diameter Tolerance
H8
Maximum Drilling Depth
700.00 mm

Details

Item
Extra Long Drill Bit
Drill Bit Point Angle
130 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Shank Type - Machining
Straight
Decimal Equivalent
0.5118
Flute Type
Parabolic
Cutting Direction
Right Hand
Standards
TP-NORM 7
List Number
A1922S
Coolant Fed
Non-Coolant Through
Series
UFL
Measurement System
Metric
Secondary Material Application ISO Code
O, S
Sheeter Drill
No
Material Grade - Machining
General Purpose
Drill Bit Point Type
Conventional Point
Secondary Material Application
Graphite, Nickel
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel

Description

Extra Long Drill Bit, Drill Bit Size 13 mm, Drill Bit Point Angle 130 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Material Grade - Machining General Purpose, Maximum Drilling Depth 700.00 mm, Metric, 60xD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.