Walter - Walter Capto - Grooving - External tool
- Mfr # 7619438
- Zoro # G2901424
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3.5433"
Toolholder Style
G3011
Connection Size
C5
Insert Holding Type
Screw Clamping
ANSI Code
G3011-C5L-MX22-2-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7619438
- Zoro #
- G2901424
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Toolholder Style
- G3011
- Insert Holding Type
- Screw Clamping
- ANSI Code
- G3011-C5L-MX22-2-P
- Cutting Application
- Radial Grooving
- Product Family
- Capto-Cut
- ISO Number
- G3011-C5L-MX22-2-P
- Insert Style
- MX
- Cutting Direction
- Left Hand
- Cutting Location
- External
Dimensions
- Overall Length
- 3.5433"
- Connection Size
- C5
- Wire Rope Length
- 3.5433"
- Length
- 3.5433"
Description
Indexable Cutting Unit Head for Parting and Grooving, G3011, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.