Shop WALTER
See all product information
Create Account
Walter - Walter Capto - Grooving - External tool
- Mfr # 7619439
- Zoro # G2903250
product price:Â
$
894.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0551"
Product Family
Capto-Cut
Connection Size
C6
Cutting Application
Radial Grooving
ISO Number
G3011-C6R-MX22-2-P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7619439
- Zoro #
- G2903250
- UPC #
- -
- Country of Origin
- Germany
- Item
- Indexable Cutting Unit Head for Parting and Grooving
- Product Family
- Capto-Cut
- Cutting Application
- Radial Grooving
- ISO Number
- G3011-C6R-MX22-2-P
- ANSI Code
- G3011-C6R-MX22-2-P
- Cutting Direction
- Right Hand
- Toolholder Style
- G3011
- Insert Holding Type
- Screw Clamping
- Insert Style
- MX
- Cutting Location
- External
Dimensions
- Overall Length
- 4.0551"
- Connection Size
- C6
- Wire Rope Length
- 4.0551"
- Length
- 4.0551"
Description
Indexable Cutting Unit Head for Parting and Grooving, G3011, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.