Walter - Walter Capto - Turning tool external - negative - lever
- Mfr # 5017062
- Zoro # G2959418
product price:Â
$
392.99
/ea
Free Shipping & Returns
Key Features
Overall Length
59.00mm
Cutting Direction
Left Hand
Insert Holding Type
Lever Lock
ISO Number
C3-PCLNL-22040-12
Wire Rope Length
59.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5017062
- Zoro #
- G2959418
- UPC #
- -
- Country of Origin
- Sweden
- Item
- Indexable Cutting Unit Head for External Turning
- Cutting Direction
- Left Hand
- Insert Holding Type
- Lever Lock
- ISO Number
- C3-PCLNL-22040-12
Dimensions
- Overall Length
- 59.00mm
- Wire Rope Length
- 59.00mm
- Length
- 59.00mm
Description
Indexable Cutting Unit Head for External Turning, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.