Cutting tool

  • Mfr # 6766066
  • Zoro # G702670447
product price: 
$
202.99
/ea
Free Shipping & Returns

Key Features

Type
Integral Toolholder
Overall Length
125.00mm
Shank
Square
Torx Wrench
TX15
Insert Screw
T15
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6766066
Zoro #
G702670447
UPC #
-
Country of Origin
India

Dimensions

Overall Length
125.00mm
Shank Height
12.00mm
Shank Dia.
0.472 in
Shank Width
12.00mm
Wire Rope Length
125.00mm
Length
125.00mm

Details

Item
Indexable Thread Turning Tool Holder
Type
Integral Toolholder
Shank
Square
Torx Wrench
TX15
Insert Screw
T15
Lead Angle
7.5 Degrees
Mounting Style
Screw/Clamp
Insert Shape
Triangle
Cutting Direction
Left Hand
Inscribed Circle
32.00mm
Clamp Screw
T15

Description

Indexable Thread Turning Tool Holder, Integral Toolholder, Cutting Direction Left Hand, Shank Square, Shank Width 12.00mm, Shank Height 12.00mm, Shank Dia. 0.472 in, Overall Length 125.00mm, Insert Shape Triangle, Lead Angle 7.5 Degrees , Inscribed Circle 32.00mm, Mounting Style Screw/Clamp, Clamp Screw T15, Insert Screw T15, Torx Wrench TX15

Ratings & reviews