Shop WALTER
See all product information
Create Account
Walter - Walter Capto - Turning tool external - positive - screw
- Mfr # 5335978
- Zoro # G2927105
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Overall Length
74.00mm
Insert Holding Type
Screw On
Cutting Direction
Right Hand
ISO Number
C4-SDJCR-27050-11
Wire Rope Length
74.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5335978
- Zoro #
- G2927105
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Overall Length
- 74.00mm
- Wire Rope Length
- 74.00mm
- Length
- 74.00mm
Details
- Item
- Indexable Cutting Unit Head for External Turning
- Insert Holding Type
- Screw On
- Cutting Direction
- Right Hand
- ISO Number
- C4-SDJCR-27050-11
Description
Indexable Cutting Unit Head for External Turning, Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.