Walter - Xtra-tec Drill Blade
Mfr # 6255395
Zoro # G4135251
product price:Â $188.99
/ea
Free Shipping & Returns
Key Features
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Secondary Material Application
Nickel, Steel, Titanium Alloy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6255395
Zoro #
G4135251
UPC #
-
Country of Origin
Germany
Details
Item
Replaceable Tip Drill,P6003-D29,77RWMP35
Primary Material Application
Stainless Steel
Secondary Material Application ISO Code
P, S
Primary Material Application ISO Code
M
Secondary Material Application
Nickel, Steel, Titanium Alloy
Description
Replaceable Tip Drill,P6003-D29,77RWMP35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.