Shop WALTER
See all product information
Create Account
Weld Cleaning Electrolyte, 34 oz, PK6
- Mfr # 54A061
- Zoro # G707133084
product price:Â
$
53.65
/ea
Key Features
Application
Weld Cleaning Fluid
Cleaner Form
Liquid
Cleaner Container Size
3.4 oz
Cleaner Chemical Product Grouping
Weld Cleaning
Cleaner Container Type
Squeeze bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54A061
- Zoro #
- G707133084
- UPC #
- 662980375013
- Country of Origin
- Italy
Dimensions
- Cleaner Container Size
- 3.4 oz
Details
- Application
- Weld Cleaning Fluid
- Cleaner Form
- Liquid
- Cleaner Chemical Product Grouping
- Weld Cleaning
- Cleaner Container Type
- Squeeze bottle
- Type
- Squeeze bottle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.