Shop WALTER
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
E-Weld 3 Welding Anti-Spatter 1000 L
- Mfr # 53F259
- Zoro # G209985921
product price:Â
$
8,320.99
/ea
Key Features
Features
Water base formulation - biodegradable, non-flammable, odourless
Fragrance
Characteristic
Color
Clear blue
Container Type
Tote
Size
1000 L / 264 Gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53F259
- Zoro #
- G209985921
- UPC #
- 662980019450
- Country of Origin
- Canada
- Item
- Anti-Spatter
- Features
- Water base formulation - biodegradable, non-flammable, odourless
- Fragrance
- Characteristic
- Color
- Clear blue
- Container Type
- Tote
- Form
- Liquid
Dimensions
- Size
- 1000 L / 264 Gal
Description
E-WELD 3 is a unique, high performing anti-spatter solution that protect workpieces from adherence of high energy spatter and eliminates costly spatter removal operations.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.