Shop WALTER
See all product information
Create Account
Welding Accessory Narrow St.Insert 60 Deg. 10PK
- Mfr # 54B025
- Zoro # G209985853
product price:Â
$
123.99
/pk of 10, $12.40/ea
Free Shipping & Returns
Key Features
Type
Accessory
Angle
60Deg.
Size
10 Pack
Vacuum Pad Shape
Narrow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 54B025
- Zoro #
- G209985853
- UPC #
- 662980312810
- Country of Origin
- Italy
- Item
- Insert
- Type
- Accessory
- Angle
- 60Deg.
- Vacuum Pad Shape
- Narrow
Dimensions
- Size
- 10 Pack
Description
Welding Accessories Narrow St.Insert 60 Deg. Pkg/10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.