Shop WALTER
See all product information
Create Account
Welding Accessory Orange Powercloth / Pkg 10
- Mfr # 54B090
- Zoro # G409985943
product price:Â
$
41.45
/pk of 10, $4.15/ea
Key Features
Overall Height
1.81 in
Length
15.15 in
Type
Accessory
Overall Width
7.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B090
- Zoro #
- G409985943
- UPC #
- 662980270417
- Country of Origin
- China
Dimensions
- Overall Height
- 1.81 in
- Length
- 15.15 in
- Overall Width
- 7.67 in
Details
- Item
- Cloth
- Type
- Accessory
Description
Welding Accessories Orange Powercloth / Pkg 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.