Shop WALTER
See all product information
Create Account
Anti-Spatter, 48.62 lb, 5.2 gal
- Mfr # 53F257
- Zoro # G023353012
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Weight
48.62 lb
Container Capacity
5.2 gal
Standards
CFIA, NSF
Process
MIG Welding, TIG Welding
Series
E-WELD 3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53F257
- Zoro #
- G023353012
- UPC #
- 662980238677
- Country of Origin
- Canada
Dimensions
- Fits Chest Size
Details
- Weight
- 48.62 lb
- Container Capacity
- 5.2 gal
- Standards
- CFIA, NSF
- Process
- MIG Welding, TIG Welding
- Series
- E-WELD 3
- Agent Color
- Clear Blue
- Item
- Anti-Spatter
- pH (Maximum)
- 9.5 pH
- pH (Minimum)
- 8 pH
- Density
- 1.02 g/mL
- VOC Content
- 0 %
- Features
- Includes
- Pail only
- Compatible Material Type
- Aluminum, Stainless Steel, Steel
- Form
- Liquid
Description
Anti-Spatter, Container Capacity 5.2 gal, Chemical Base Water, Series E-WELD 3, Agent Color Clear Blue, Compatible Material Type Aluminum, Stainless Steel, Steel, Density 1.02 g/mL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.