Welding Accessory Wand Holder Surox 104
- Mfr # 54B104
- Zoro # G909985863
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
For Use With
Surfox 104
Length
9.84 in
Width
16.53 in
Height
3.93 in
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54B104
- Zoro #
- G909985863
- UPC #
- 662980156582
- Country of Origin
- Italy
Dimensions
- Length
- 9.84 in
- Width
- 16.53 in
- Height
- 3.93 in
Details
- Item
- Weld Cleaning Accessories
- For Use With
- Surfox 104
- Type
- Accessory
Description
Wand holder accessory for Surfox 104
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.