Shop WALTER
See all product information
Create Account
Wide Wheel Brush Knot 4.5"x1/4"x5/8"-11
- Mfr # 13L454
- Zoro # G4381321
product price:Â
$
34.99
/ea
Key Features
Max. RPM
15,000 RPM
Arbor Hole Size
5/8" - 11
Type
Knot-Twisted
Brush Dia.
4-1/2"
Application
Rust & corrosion removal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13L454
- Zoro #
- G4381321
- UPC #
- 662980277089
- Country of Origin
- China
- Max. RPM
- 15,000 RPM
- Type
- Knot-Twisted
- Item
- WIDE WHEEL BRUSH
- Application
- Rust & corrosion removal
- Works With
- Angle Grinder
Dimensions
- Arbor Hole Size
- 5/8" - 11
- Brush Dia.
- 4-1/2"
- Face Width
- 3/8"
- Wire Dia.
- 0.020"
Description
WIDE WHEEL BRUSH
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.