Shop WALTHER-WERKE
See all product information
Create Account
Pin and Sleeve Connector, 30A, 250 or 230, 3 Phase, 3 Pole, NEMA Not Rated
- Mfr # 331409
- Zoro # G016275734
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30 A
Voltage Rating
3ø 250 or 230
Phase
3
Number of Poles
3
Number of Wires
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 331409
- Zoro #
- G016275734
- UPC #
- -
- Country of Origin
- Germany
- Item
- Pin and Sleeve Connector
- Current Rating
- 30 A
- Voltage Rating
- 3ø 250 or 230
- Phase
- 3
- Number of Poles
- 3
- Number of Wires
- 4
- IP Rating
- IP44
- NEMA Enclosure Rating
- Not Rated
- Wire Connection Type
- Screw Terminals
- Housing Color
- Blue
- Cap Type
- Spring-Loaded Cap
- Standards
- IEC 60309, UL Listed, CSA Certified
- Application
- Industrial Electrical
- Material
- Thermoplastic
- Cable Gland
- Trumpet/Bell Gland
- Clock Position
- 4
Dimensions
- Length
- 3.58 in
- Width
- 2.83 in
- Height
- 6.73 in
Description
Walther Electric 331409 Pin and Sleeve Connector 30/32A 4 Wire 230/250 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 430C4/432C4 electrical connectors.
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.