Pin and Sleeve Connector, 60A, 230/250, 1 Phase, 2 Pole, NEMA Not Rated

  • Mfr # 360306

  • Zoro # G016275727


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Blue
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Current Rating
60A
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360306
Zoro #
G016275727
UPC #
-
Country of Origin
Germany

Dimensions

Height
10.47 in
Length
4.49 in
Width
3.78 in

Details

Housing Color
Blue
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Item
Pin and Sleeve Connector
Current Rating
60A
Number of Wires
3
Cap Type
Spring-Loaded Cap
Number of Poles
2
Voltage Rating
230/250
Wire Connection Type
Screw Terminals
IP Rating
IP44
Phase
1
Material
Thermoplastic
Application
Industrial Electrical
Cable Gland
Flexible Cable Sleeve
Clock Position
6

Description

Walther Electric 360306 Pin and Sleeve Connector 60A/ 63A 3 Wire 230/250 VAC 6hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 360C6 or 363C6 electrical connector.


  • UL Listed
  • CSA Certified
  • Flexible Cable Sleeve
  • RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.