
Pin and Sleeve Inlet, 30A, 3øY 120/208 or 230, 3 Phase, 3 Pole, NEMA Not Rated
Mfr # 635509
Zoro # G816275705
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
3øY 120/208 or 230
Standards
IEC 60309, UL Listed, CSA Certified
Number of Wires
5
IP Rating
IP44
Housing Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
635509
Zoro #
G816275705
UPC #
-
Country of Origin
Germany
Dimensions
Height
3.15 in
Width
3.15 in
Length
3.07 in
Details
Voltage Rating
3øY 120/208 or 230
Standards
IEC 60309, UL Listed, CSA Certified
Item
Pin and Sleeve Inlet
Number of Wires
5
IP Rating
IP44
Housing Color
Blue
Cap Type
No cap or cover
Number of Poles
3
Phase
3
Wire Connection Type
Screw Terminals
Current Rating
30A
NEMA Enclosure Rating
Not Rated
Clock Position
9
Material
Thermoplastic
Cable Gland
Straight
Application
Industrial Electrical
Description
Walther Electric 635509 Pin and Sleeve Inlet 30/32A 5 Wire 3oY 120/208 or 230 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 530B9 and/or 532B9 electrical inlets or appliance plugs.
- UL Listed
- CSA Certified
- Straight
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
- SURFACE MOUNT: Includes 4 pre-drilled holes for quick and easy mounting
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.