
Pin and Sleeve Plug, 20A, 230/250, 1 Phase, 2 Pole, Blue, Screw Terminals Wire Connection Type
Mfr # 219306
Zoro # G416275716
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Phase
1
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
219306
Zoro #
G416275716
UPC #
-
Country of Origin
Germany
Dimensions
Height
2.83 in
Width
2.83 in
Length
4.96 in
Details
Item
Pin and Sleeve Plug
Current Rating
20A
Voltage Rating
230/250
Phase
1
Number of Poles
2
Number of Wires
3
IP Rating
IP67
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No cap or cover
Standards
IEC 60309, UL Listed, CSA Certified
NEMA Enclosure Rating
Not Rated
Material
Thermoplastic
Application
Industrial Electrical
Cable Gland
Trumpet/Bell Gland
Clock Position
6
Description
Walther Electric 219306 Pin and Sleeve Plug 16/20A 3 Wire 230/250 VAC 6Hr IP67 Watertight Blue is interchangeable with other IEC 60309 industrial grade 320P6W and/or 316P6W electrical plugs.
- UL Listed
- CSA Certified
- Trumpet/Bell Gland
- RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
- SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
- FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
- COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
- HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.