Pin and Sleeve Plug, 60A, 3øY 120/208 or 230, 3 Phase, 3 Pole, Blue, NEMA Not Rated

  • Mfr # 261509

  • Zoro # G416275730


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60A
Voltage Rating
3øY 120/208 or 230
Phase
3
Number of Poles
3
Number of Wires
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261509
Zoro #
G416275730
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.45 in
Height
3.82 in
Width
3.19 in

Details

Item
Pin and Sleeve Plug
Current Rating
60A
Voltage Rating
3øY 120/208 or 230
Phase
3
Number of Poles
3
Number of Wires
5
IP Rating
IP44
Wire Connection Type
Screw Terminals
Housing Color
Blue
Cap Type
No cap or cover
Standards
IEC 60309, UL Listed, CSA Certified
Material
Thermoplastic
NEMA Enclosure Rating
Not Rated
Application
Industrial Electrical
Clock Position
9
Cable Gland
Trumpet/Bell Gland

Description

Walther Electric 261509 Pin and Sleeve Plug 60A/63A 5 Wire 3oY 120/208 VAC 9Hr IP44 Splashproof Blue is interchangeable with other IEC 60309 industrial grade 560P9 electrical connectors.


  • UL Listed
  • CSA Certified
  • Trumpet/Bell Gland
  • RETAINING DEVICE : Prevents unintentional withdrawal when male and female devices are connected
  • SHROUDED PINS: Nickel-plated solid-brass pins offer corrosion protection and excellent conductivity
  • FIRST MAKE/LAST BREAK (FMLB): Preventing making or breaking the circuit under load
  • COLOR-CODED: All IEC 60309 Pin & Sleeve Devices are color-coded by voltage for easy Identification and safe pairing
  • HIGH IMPACT THERMOPLASTIC: Heavy-duty insulated housings are resistant to corrosion and abrasions

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products