
4 Piece 15 Inch Bamboo Tray and Condiment Server Set in Golden Brown
Mfr # 138805.04
Zoro # G721739897
product price:Â $37.35
/eaKey Features
Height
3.1 in
Length
4.8 in
Width
15.4 in
Material
Bamboo
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
138805.04
Zoro #
G721739897
UPC #
085081598295
Country of Origin
China
Dimensions
Height
3.1 in
Length
4.8 in
Width
15.4 in
Details
Item
Condiment Server Set
Material
Bamboo
Color
Brown
Description
Build a grazing table like a pro with the Wanda June Condiment Bowl Serving Set with Bamboo Tray. Thick bamboo construction provides a durable base for holding and displaying the stoneware bowls in a rustic fashion. The tray features a beautiful grained surface that completes an inviting spread for entertaining guests at home. As an interesting design detail, the sturdy metal handles borrow the shape of a horseshoe for some luck and a bit of Southern charm. Serve condiments, sauces, dips, snackables, and everything in between in the stoneware bowls that are durable and easy to clean. Send this serving piece as a gift to family and friends for weddings, birthdays, or just because you want to thank them for the good times. To clean, use a soft, damp cloth. Occasionally apply a thin layer of oil to maintain the natural finish of the wood.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.