by Miranda Lambert 1 Piece Bamboo Charcuterie Board in Golden Brown

  • Mfr # 138804.01

  • Zoro # G121738445


product price:  $42.25
/ea

Key Features

Material
Bamboo
Color
Brown
Height
4.4 in
Length
19.2 in
Width
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138804.01
Zoro #
G121738445
UPC #
085081598288
Country of Origin
China

Dimensions

Height
4.4 in
Length
19.2 in
Width
12.5 in

Details

Item
Charcuterie Board
Material
Bamboo
Color
Brown

Description

Build a grazing table like a pro with the Wanda June Bamboo Charcuterie Board. Thick bamboo construction provides a durable base for seasonal fruits, artisanal cheeses, candied peanuts, cured meats, and other creative accompaniments. The board features a beautiful grained surface that completes an inviting spread for entertaining guests at home. As an interesting design detail, the sturdy metal handles borrow the shape of a horseshoe for some luck and a bit of Southern charm. To clean, use a soft, damp cloth. Occasionally apply a thin layer of oil to maintain the natural finish of the wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.