by Miranda Lambert 4 Piece 2.2 Ounce Shot Glass Set in Blue

  • Mfr # 135198.04R

  • Zoro # G721738562


product price:  $17.49
/ea

Key Features

Color
Clear
Overall Height
1.6 in
Overall Length
4.15 in
Material
Glass
Overall Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
135198.04R
Zoro #
G721738562
UPC #
085081561978
Country of Origin
China

Dimensions

Overall Height
1.6 in
Overall Length
4.15 in
Overall Width
1.6 in

Details

Item
Shot Glass Set
Color
Clear
Material
Glass

Description

Cheers to the parties you may regret with the people you won't forget! The Wanda June 4-piece Shot Glasses Set starts the festivities in high spirits. These lightweight and durable glasses are perfect for treating everyone to a round of shots (or more!) Each glass has a quirky decal on the exterior to keep the good vibes going all night. Hand wash only. Wanda June Home by Miranda Lambert is a showcase of kitchen, bar, home decor, and tabletop pieces to turn any house into a home. Miranda's mom Beverly June Lambert, and her grandma Wanda Louise Coker taught her everything she knows about entertaining and welcoming guests. From three generations of warm, southern hospitality, Wanda June is a brand inspired by memories. Let's make some today!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.