Shop WANDA JUNE HOME
See all product information
Create Account
by Miranda Lambert Honky Tonk 4 Piece 16.6oz Glass Tumbler Set in Multi
- Mfr # 135197.04R
- Zoro # G621739423
product price:Â
$
35.75
/ea
Key Features
Color
Clear
Overall Height
5.9 in
Overall Length
3.5 in
Material
Glass
Overall Width
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 135197.04R
- Zoro #
- G621739423
- UPC #
- 085081561961
- Country of Origin
- China
Dimensions
- Overall Height
- 5.9 in
- Overall Length
- 3.5 in
- Overall Width
- 3.5 in
Details
- Item
- Tumbler Set
- Color
- Clear
- Material
- Glass
Description
Keep the buzz going in the Wanda June Honky-Tonk 4-piece 16.6oz Glass Tumbler Set. These durable glass tumblers feature quirky graphic text designs that are sure hits at any dinner and party. Use them everyday to sip and enjoy homemade iced teas, freshly-squeezed juices, and more. Hand wash recommended.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.