
by Miranda Lambert 4 Piece 2.2 Ounce Shot Glass Set in Teal
Mfr # 139050.04R
Zoro # G521739660
product price:Â $21.15
/eaKey Features
Color
Clear
Overall Width
1.6 in
Overall Length
4.15 in
Overall Height
1.6 in
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
139050.04R
Zoro #
G521739660
UPC #
669185184860
Country of Origin
China
Dimensions
Overall Width
1.6 in
Overall Length
4.15 in
Overall Height
1.6 in
Details
Color
Clear
Item
Shot Glass Set
Material
Glass
Description
Cheers to the parties you may regret with the people you won't forget! The Wanda June 4-piece Shot Glasses Set starts the festivities in high spirits. These lightweight and durable glasses are perfect for treating everyone to a round of shots (or more!) Each glass has a quirky decal on the exterior to keep the good vibes going all night. Hand wash only. Wanda June Home by Miranda Lambert is a showcase of kitchen, bar, home decor, and tabletop pieces to turn any house into a home. Miranda's mom Beverly June Lambert, and her grandma Wanda Louise Coker taught her everything she knows about entertaining and welcoming guests. From three generations of warm, southern hospitality, Wanda June is a brand inspired by memories. Let's make some today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.