Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

by Miranda Lambert Breakfast 9 Inch Round Stoneware Pie Pan in Teal

  • Mfr # 135011.01R

  • Zoro # G321736593


product price: $35.75
/ea

Key Features

Width
9 in
Material
Stoneware
Length
9 in
Color
Teal
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
135011.01R
Zoro #
G321736593
UPC #
085081560094
Country of Origin
China

Dimensions

Width
9 in
Length
9 in
Height
2 in

Details

Item
Pie Pan
Material
Stoneware
Color
Teal

Description

Complete your bakeware collection in spectacular fashion with the Wanda June Home by Miranda Lambert Breakfast 9 Inch Round Stoneware Pie Pan. The round shape is not only pleasing to the eye and perfect for serving from oven to table but carefully constructed to heat your baking delicacies evenly for a crisp, golden crust and warm, moist center. Mac and cheese, rustic crumbles, and other oven-baked meals can also be made in these dishes, though nothing shines quite like a classic pie. Dishwasher, microwave, and oven safe for your everyday convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.