18oz Thermal Tumbler with Acrylic Lid in Dark Gold

  • Mfr # 131020.01

  • Zoro # G021737128


product price:  $27.29
/ea

Key Features

Width
2.9 in
Length
3.5 in
Height
7 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
131020.01
Zoro #
G021737128
UPC #
085081542014
Country of Origin
China

Dimensions

Width
2.9 in
Length
3.5 in
Height
7 in

Details

Item
Thermal Tumbler
Material
Stainless Steel
Color
Dark Gold

Description

The WAO 18oz thermal tumbler is the perfect size to take with you wherever you go. Constructed with high quality 18/8 stainless steel, this thermal cup will keep your drinks hot or cold for longer than your standard to-go cup. Features a double wall and is vacuum insulated for long lasting temperature maintenance. 2.9in bottom of cup fits in most cup holders, making it easy and convenient to take with you on a trip or on your way to work. Acrylic slide lid is easy to clean and has a rubber ring to secure a tight seal and prevent leakage.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.