20 Ounce Stainless Steel Insulated Thermal Bottle with Lid in Dark Gold

  • Mfr # 131021.01

  • Zoro # G421738459


product price:  $34.99
/ea

Key Features

Body Color
Dark Gold
Material
Stainless Steel
Height
2.8 in
Width
2.8 in
Length
9.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
131021.01
Zoro #
G421738459
UPC #
085081542021
Country of Origin
China

Dimensions

Height
2.8 in
Width
2.8 in
Length
9.75 in

Details

Item
Insulated Thermal Bottle
Body Color
Dark Gold
Material
Stainless Steel

Description

Go anywhere with the WAO 20 Ounce Stainless Steel Insulated Thermal Bottle with Lid in Dark Gold. This stainless steel bottle is double wall vacuum insulated allowing up to 12 hours of cold drink or 5 hours of warmth. Features a generous 20 ounce capacity. 18/8 stainless steel body is not dishwasher safe and must be hand washed only. Its perfect for day long adventures from endless hikes and beach days, to skiing and camping trips.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.