CFL-8170REMO-CH 52 in. Laure 5-Blade Lighted Ceiling Fan with Crystal Shaded Chandelier; Chrome

  • Mfr # CFL-8170REMO/CH
  • Zoro # G503745658
product price: 
$
328.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8170REMO/CH
Zoro #
G503745658
UPC #
653341066985
Country of Origin
United States

Description

Circulating air in your home has many benefits. It improves the air you breathe by preventing stangnant air from hosting bacteria and viruses. It keeps the temperature comfortable year round. And it helps save you money from having to turn on the air conditioning. The most common way to do this is by installing a ceiling fan. This beautiful lighted ceiling fan is the perfect solution while adding elegance to your home. This 5-blade ceiling fan is bedecked in prismatic crystals that both refract the light from the six bulbs as well as give the fan a feeling of composed radiance. Metalwork is finished in an lovely polished chrome. Both upper and lower crystal shades are lighted.

Features
  • Remote Controlled
  • 5 fan blades
  • Reversible Blade Faces
  • Indoor setting
  • Two Level Crystal Bowl Chandelier
  • 3 speed motor
  • Forward/Reverse
  • Chrome finished metal
  • Ceiling fan with top and bottom lights
  • Six (6) Lights
  • Requires (3) E12 60W & (3) E26 60W bulbs (not included)
  • 5 Wood Blades
Motor Speeds
  • 159 RPM (Level 1) 4680 CFM
  • 93 RPM (Level 2) 2325 CFM
  • 48 RPM (Level 3) 480 CFM
Specifications
  • Voltage: 110-120V
  • Frequency: 60Hz
  • Blade Pitch: 12 deg
  • Dimension: 20" H x 52" dia.
  • Weight: 23 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.