CFL-8353REMO-RB 52 in. Gliska Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze

  • Mfr # CFL-8353REMO/RB
  • Zoro # G803746065
product price: 
$
375.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8353REMO/RB
Zoro #
G803746065
UPC #
653341044488
Country of Origin
United States

Description

Ceiling fans are the most -efficient to bringing the temperature down and moving stale air out of your room. Add one with a touch of splendor with this traditional styled Chandelier Ceiling Fan. The hardware is finished is a Speckled Rustic Bronze for a plantation feel. The ornate crystal bowl shade gives it a perfect balance of luxury to turn your home into something special. The matching stained wooden blades moves an impressive amount of air. The three speed reversible motor insures you find the exact setting for your cooling comfort. with Pull Chain operation or al Remote Control.

Features
  • Two color reversible fan blades
  • Gliska Indoor Remote Controlled Ceiling Fan with Light Kit
Fan Efficiency:
  • 170 RPM (Level 1) 5100 CFM
  • 113 RPM (Level 2) 2825 CFM
  • 64 RPM (Level 3) 640 CFM
Specifications
  • Fixture Finish: Antique Speckled Bronze
  • Size: 52 in.
  • Lamp Type: Crystal Bowl Chandelier
  • Materials: Metal, Crystal, Wood
  • Switch: Pull Chain or Optional Remote Control
  • Shade: Crystal, Glass Beads, Metal
  • Number Lights: Three (3) Lights
  • Bulbs Required: (3) E12 60W (not included)
  • Blade colors: Red Walnut/Black Walnut
  • Voltage: 110-120V 60Hz
  • Motor size: x 0.6 in.
  • Motor house size: 11.68.3 in.
  • Downrod Length(s): 4.9 in9.8 in.
  • Shade: 26.7 in.
  • Blade Length: 20.5 in.
  • Blade Thickness: 0.2 in
  • Blade Pitch: 12 degree
  • Blade Width: 5.4 x 4.7 in.
  • Canopy: 5.9 x 2.25 in.
  • Motor Power: 60 W
  • Diameter: 52 in.
  • Height: 20.1 in.
  • Weight: 23 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.