Shop WAREHOUSE OF TIFFANY

CFL-8307 27 in. Nettle Indoor Remote Controlled Ceiling Fan with Light Kit; Black

  • Mfr # CFL-8307
  • Zoro # G303745841

product price: 
$
322.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8307
Zoro #
G303745841
UPC #
653341010384
Country of Origin
United States

Description

Create a cool, comfortable space with this ceiling fan by Warehouse of Tiffany. This stunning five-blade fan features elegant chandelier crystals encased in a shaded glass bowl that brilliant illumination in any room. Reversible blades and three motor speeds let you adjust airflow to optimal comfort levels.

Features
  • Three motor speeds
  • 27 in. Nettle Indoor Remote Controlled Ceiling Fan with Light Kit
Fan Efficiency:
  • 188 RPM (Level 1)
  • 133 RPM (Level 2)
  • 77 RPM (Level 3)
Specifications
  • Finish Color: Pear Black
  • Size: 27 in.
  • Lamp Type: Glass Bowl Chandelier
  • Lamp Material: Crystals, Metal, Wood
  • Switch: Remote Control
  • Number of Lights: 3 Lights
  • Bulbs Required: (3) 60W bulb (not included)
  • The wood blades: 5 Blades
  • Blade pitch: 0-12 degrees
  • Motor Reversible: Reversible
  • Light Bulb Type: Incandescent
  • Ceiling Fan Light: Light Kit Included
  • Weight: 19.58 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.