CFL-8421CH 30.12 in. Wellane Indoor Remote Controlled Fandelier with Light Kit; Chrome

  • Mfr # CFL-8421CH
  • Zoro # G403746168
product price: 
$
654.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8421CH
Zoro #
G403746168
UPC #
653341119087
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan. Consider this stunning fandelier in a beautiful chrome and crystal lighted ceiling fan as your solution. Hidden fan blades are housed in a brilliant band of diamond cut crystals embedded in the flower designed housing. Six variable fan rotation speeds insure you find just the right comfort level. Select with ease from any location with the convenience of the included remote control.

Features
  • Remote Controlled
  • Crystal Shade Fandelier
  • Three (3) ABS Blade
Fan Efficiency:
  • 125 RPM (Level 1) 1625 CFM
  • 188 RPM (Level 2) 2632 CFM
  • 220 RPM (Level 3) 3300 CFM
  • 263 RPM (Level 4) 4208 CFM
  • 295 RPM (Level 5) 4425 CFM
  • 325 RPM (Level 6) 5037 CFM
Specifications
  • Finish: Chrome
  • Size: 30.12 in.
  • Materials: Metal, Crystal, Plastic
  • Style: Glamorous Traditional
  • Switch Options: Remote Controlled
  • Shade: Crystal Shade Fandelier
  • The wood blades: Three (3) ABS Blades
  • Number of Lights: Six (6) Lights
  • Bulbs: (6)E12 40W (not included)
  • Angled Ceilings: OK (< 15)
  • Voltage: 120V 60Hz
  • Motor size: 3.30.8 in.
  • Downrod Length(s): 9.8 in19.7 in.
  • Shade: 30.19.1 in.
  • Blade Length: 12.6 in.
  • Blade Width: 9.8 in
  • Blade Thickness: 0.1 in.
  • Canopy: 5.9 x 2.25 in.
  • Motor Power: 34.1 W
  • Diameter: 30.1 in.
  • Height: 29.5 in.
  • Weight: 32 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.