CFL-8308 52 in. Upille Indoor Remote Controlled Ceiling Fan with Light Kit; Black
- Mfr # CFL-8308
- Zoro # G103745973
product price:Â
$
209.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8308
- Zoro #
- G103745973
- UPC #
- 653341039187
- Country of Origin
- United States
Description
Reiterate your contemporary industrial design through this Upille five-blade ceiling fan. Black-stained wood blades blend into the matte-black iron base for a rich, bold look over your head. Three Edison-style light bulbs add a brightening effect to this dark ceiling fan to balance the look and illuminate your room.
Features- Pull chain
- Reversible Motor
- 166 RPM (Level 1) 5154 CFM
- 116 RPM (Level 2) 3596 CFM
- 65 RPM (Level 3) 990 CFM
- Color: Chrome
- Size: 52 in.
- Shade Color: Matte Black
- Number Blades: 5 Blades
- Lighting Type: Lighted Ceiling Fan
- Fixture Finish: Matte Black
- Shade Material: Metal
- Setting: Indoor
- Number of Lights: Three (3) Lights
- Bulb Type: 60W E16 (Not Included)
- Weight: 21 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.