Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8316REMO-RB 52 in. Pshita Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze
- Mfr # CFL-8316REMO/RB
- Zoro # G703746035
product price:Â
$
271.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8316REMO/RB
- Zoro #
- G703746035
- UPC #
- 653341037183
- Country of Origin
- United States
Description
Cool down and bring in a sophisticated look with this Pshita ceiling fan. The three lights and crystal pendants ample brightness while serving as a visual center for your room, and the rustic bronze finish creates classic charm. The five reversible blades feature three speed settings to provide excellent airflow and circulation.
Features- Crafted of metal, wood, and crystal
- Requires 60-watt E12 incandescent light bulbs
- Your choice of a hand-pull chain or a remote control
- Rustic bronze finish on metallic components
- 5 dark brown wood blades with reversible faces (12-degree pitch)
- UL, CSA, and ETL listed
- 166RPM (Level 1) @ 5560CFM
- 120RPM (Level 2) @ 3972CFM
- 73RPM (Level 3) @ 1095CFM
- Color: Antique Bronze
- Size: 52 in.
- Motor size: 6 in. wide x 5.9 in. deep
- Motor size: 12.2 in. wide x 5.1 in. deep
- Downrod: 5.1 in. long
- Shade: 12.4 in. wide x 6.5 in. deep
- Diameter: 52 in.
- Hight: 22.2 in.
- Weight: 24.63 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.