Shop WAREHOUSE OF TIFFANY

CFL-8355CH 52 in. Shang 6-Light Indoor Hand Pull Chain Ceiling Fan; Chrome

  • Mfr # CFL-8355CH
  • Zoro # G003745882

product price: 
$
211.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8355CH
Zoro #
G003745882
UPC #
653341144188
Country of Origin
United States

Description

Home Accessories is a stately collection of ceiling fans that depart from the ordinary. Beautiful metal work with high quality mechanical elements coalesce into an elegant lighted ceilng fan. The shade is a two tiered cake with crystal embedded stamped metal walls. The richly traditional design is meant to compliment any luxurious space. Cool your home with style.

Features
  • Light Kit Included
  • Pull Chain or Optional Remote Control
  • Silver Metal Finish
  • Metal Shade with Embeded Crystals
  • Six (6) Light Illumination
  • Reversible Motor
  • Requires (6) E12 Max 60W Bulbs (not included)
Fan Efficiency:
  • High: 184 RPM @ 5520 CFM
  • Medium: 125 RPM @ 3125 CFM
  • Low: 73 RPM @ 730 CFM
Specifications
  • Color: Chrome
  • Size: 52 in.
  • Materials: Metal Shade with Embeded Crystals
  • Switch: Remote Controlled
  • Number Lights: Six (6) Light Illumination
  • Blade Width: 5.4 x 4.7 in.
  • Canopy: 5.9 x 2.25 in.
  • Diameter: 52 in.
  • Height: 22 in.
  • Weight: 21.16 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.