Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8110CHA 49.2 in. Silver Indoor Hand Pull Chain Ceiling Fan with Light Kit; Chrome
- Mfr # CFL-8110CHA
- Zoro # G903745913
product price:Â
$
177.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8110CHA
- Zoro #
- G903745913
- UPC #
- 653341334886
- Country of Origin
- United States
Description
Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. The three speed reversible motor insures you find just the right amount of airflow. The included light kit is adorned with bright crystals that add charm and grace to your space. Keep the temperature comfortable round. Save money from having to turn on the air conditioning.
Fan Efficiency:- 185 RPM (Level 1) 550 CFM
- 135 RPM (Level 2) 3375 CFM
- 83 RPM (Level 3) 830 CFM
- Finish: Chrome
- Size: 49.2 in.
- Materials: Metal, Glass, Wood
- Motor size: 5 x 0.5 in.
- Motor house size: 10.47.9 in.
- Downrod Length(s): 5.1 in9.8 in.
- Shade: 11.85.9 in.
- Blade Length: 18.9 in.
- Blade Width: Head-4.7 in; Tail-3.8 in.
- Blade Thickness: 0.2 in.
- Blade Thickness: 1 mm
- Blade Pitch: 12 degrees
- Canopy: 5.9 x 2.25 in.
- Dimensions: 49.2 x 20.5 in.
- Weight: 22 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.