Shop WAREHOUSE OF TIFFANY

CFL-8404REMO-P 52 in. Funder Star & Crescent Lighted Ceiling Fan; Pink

  • Mfr # CFL-8404REMO/P
  • Zoro # G703746134

product price: 
$
440.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8404REMO/P
Zoro #
G703746134
UPC #
653341134783
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits your child's room will gain by installing a ceiling fan.

These enjoyable star and crescent pattern lighted ceiling fans are a great solution. Monotones in blue or pink with a crystal embellished star will delight your little ones. Excellent illumination for small rooms. The three speed reversible motor insures you find just the right level of cooling comfort. Remote Controlled for extra convenience.

Features
  • Remote Controlled
  • Crystal Encrusted Star Shade Drum
  • Five (5) wooden blades
  • Six (6) Lights
  • Forward/reverse motor
Fan Efficiency
  • 174 RPM (Level 1) 5490 CFM
  • 119 RPM (Level 2) 3125 CFM
  • 67 RPM (Level 3) 700 CFM
Specifications
  • Style: Traditional
  • Finish: Pink Matte Color
  • Material: Metal & Crystal & Wood
  • Color Options: Pink & Blue
  • Bulbs: (3) E12 60W & (3)E26 60W (not included)
  • Voltage: 120V
  • Frequency: 60Hz
  • Overall Diameter: 52 in.
  • Overall Height: 19.7 in.
  • Motor Size: 6 x 0.6 in.
  • Motor House Size: 11.6 x 7.9 in.
  • Downrod Length(s): 5.1 x 9.8 in. Max
  • Shade: 11.4 x 6.3 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-5.4 x Tail-4.7 in.
  • Blade Thickness: 0.2 in
  • Blade Pitch: 12
  • Canopy: 5.9 x H 2.25 in.
  • Motor Power: 60 W
  • Weight: 20.5 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.