CFL-8167BL 52 in. Hannele 3-Light Indoor Hand Pull Chain Ceiling Fan; Black
- Mfr # CFL-8167BL
- Zoro # G103745966
product price:Â
$
195.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFL-8167BL
- Zoro #
- G103745966
- UPC #
- 653341859198
- Country of Origin
- United States
Description
Cool down your living room while flaunting your eye for traditional design with this Hannele ceiling fan by Warehouse of Tiffany. The clear crystals on the bowl-style shade reflect illumination from the three lights throughout your space for an enchanting ambiance. Rely on this fan's durable metal and wood construction for lasting utility.
Features- Chandelier Ceiling fan
- Crystal bowl Shade
- Pull Chain OR Remote Control
- 166 RPM (Level 1) 5146 CFM
- 116 RPM (Level 2) 3596 CFM
- 65 RPM (Level 3) 990 CFM
- Fixture finish: Black metal
- Size: 52 in.
- Number of lights: Three (3)
- Shades: Crystal and metal
- Motor size: 6 x 0.6 in.
- Motor house size: 11.4 x 8.7 in.
- Downrod Length(s): 4.9 x 9.8 in.
- Shade: 12.2 x 7.2 in.
- Blade Length: 20.5 in.
- Blade Width: Head-6.3 in; Tail-4.7 in
- Blade Thickness: 0.2 in.
- Blade Pitch: 12.5-deg
- Canopy: 5.9 x 2.25 in.
- Motor Power: 68W
- Diameter: 52 in.
- Height: 21.1 in.
- Weight: 19 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.