Shop WAREHOUSE OF TIFFANY

CFL-8358REMO-CH 52 in. Letta Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8358REMO/CH
  • Zoro # G103746161

product price: 
$
199.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8358REMO/CH
Zoro #
G103746161
UPC #
653341045089
Country of Origin
United States

Description

Bring together a space that is perfect for receiving and entertaining guests with the Letta lighted ceiling fan from Warehouse of Tiffany. Giving off an elegant allure, this timeless is quite a scene-stealer with its crystal-accented drum-shaped shade and the blades' embossed ornamental pattern. The fixture's silvertone chrome finish gives off a dash of modern charm.

Features
  • Reversible Fan Motor
  • 5 Blade Fan Wood
Fan Efficiency:
  • 188 RPM (Level 1) 5610 CFM
  • 130 RPM (Level 2) 3250 CFM
  • 78 RPM (Level 3) 780 CFM
Specifications
  • Fixture Finish: Silver Chrome
  • Size: 52 in.
  • Lamp Type: Crystal Bowl Chandelier
  • Switch: Remote Control
  • Shade: Crystals, Metal
  • Bulbs Required: (3) G9 40W (not included)
  • Voltage: 110-120V 60Hz
  • Motor size: x 0.6 in.
  • Motor house size: 11.88.3 in.
  • Downrod Length(s): 5.1 in9.8 in.
  • Shade: 11.85.5 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-5.5 in; Tail-4.7 in
  • Blade Thickness: 0.2 in.
  • Blade Pitch: 12 degrees
  • Canopy: 5.9 x 2.25 in.
  • Diameter: 52 in.
  • Height: 19.3 in.
  • Weight: 26 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.