CFL-8329REMO-CH 52 in. Miramis 5-Blade Lighted Ceiling Fan with Crystal Chalice Chandelier; Silver Chrome

  • Mfr # CFL-8329REMO/CH
  • Zoro # G303745476
product price: 
$
353.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8329REMO/CH
Zoro #
G303745476
UPC #
653341059185
Country of Origin
United States

Description

Every home owner needs to take advantage of the benefits of indoor ceiling fans. They provide the most cost efficient option in cooling your home. Perfect when the weather is too hot and humid and you don't want to turn on your airconditioning.

The Miramis is a remote controlled 52-inch chandelier ceiling fan that perfectly suits this need. The blades rotate with the help of our very dependable three (3) speed reversible motor used in all our high quality ceiling fans. A stylish chrome finish is matched with silver stained wooden blades. The included chandelier is a beautiful three shade chrome and crystal chalice style design. A luxurious alternative to the standard can-type lighted fans. Add elegance to your life.

Features
  • Remote Controlled
  • Miramis 5-Blade Lighted Ceiling Fan with Crystal Chalice Chandelier
Motor Speeds
  • 182 RPM (Level 1) 5460 CFM
  • 124 RPM (Level 2) 3100 CFM
  • 71 RPM (Level 3) 710 CFM
Specifications
  • Lamp Type: Chrome and Crystal Chandelier
  • Material: Crystal, Metal, Wood
  • Number Lights: Three (3) Lights
  • Bulbs: (3) E26 60W (not included)
  • Color: Silver Chrome
  • Switch: Remote
  • The Wood Blades: 5 Blades
  • Voltage: 110-120V
  • Frequency: 60Hz
  • Overall Dimension: 52 x 26.4 in
  • Motor Size: 6 x 0.6 in.
  • Motor House Size: 12.2 x 9.1 in.
  • Downrods Total (2): 14.9 in.
  • Shade Assembly: 20.5 x 11.4 in.
  • Each Shade: 6.1 x 6.2 in.
  • Size of Blade: 20 x 5 in.
  • Blade Pitch: 12 deg
  • Rod-1: 5.1 in.
  • Rod-2: 9.8 in.
  • Weight: 28 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews