Shop WAREHOUSE OF TIFFANY

CFL-8374REMO 32 in. Usard 8-Light Lighted Ceiling Fan Fandelier; Black

  • Mfr # CFL-8374REMO
  • Zoro # G103746222

product price: 
$
573.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8374REMO
Zoro #
G103746222
UPC #
653341088482
Country of Origin
United States

Description

Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.

This hybrid ceiling fan is a great solution. Eight lamp provide great lighting for your space. Hidden inside the black finished cross grid frame chandelier lies the highly functional full room fan. The six speed reversible motor insures you find just the right level of cooling comfort. Remote Controlled for extra convenience.

Features
  • Remote Controlled
  • Includes Remote and Light Kit
  • Three (3) abs blades
  • Eight (8) Lights
  • Forward/reverse motor
Fan Efficiency
  • 111 RPM (Level 1) 5100 CFM
  • 178 RPM (Level 2) 4550 CFM
  • 218 RPM (Level 3) 4250 CFM
  • 253 RPM (Level 4) 3320 CFM
  • 292 RPM (Level 5) 2560 CFM
  • 318 RPM (Level 6) 1530 CFM
Specifications
  • Style: Modern
  • Finish: Black
  • Fixture Material: Metal
  • Blade Color: black
  • Bulbs: (8)E26 40W (not included)
  • Voltage: 120V
  • Frequency: 60Hz
  • Overall Dimension: 31.9 x H 22.8 in.
  • Motor Size: 5.1 x 0.8 in.
  • Motor House Size: 31.5 x 10.6 in.
  • Downrod Length(s): 9.8 x 19.7 in Max
  • Shade: 31.5 x 10.6 in.
  • Blade Length: 12.6 in.
  • Blade Width: 9.8 in.
  • Canopy: 5.9 x H 2.25 in.
  • Weight: 30.42 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.