CFL-8446REMO-CH 52 in. Maree Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome

  • Mfr # CFL-8446REMO/CH
  • Zoro # G703745854
product price: 
$
220.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CFL-8446REMO/CH
Zoro #
G703745854
UPC #
653341147882
Country of Origin
United States

Description

Boost air circulation in your living space with this Maree ceiling fan by Warehouse of Tiffany. Ideal for a medium-sized room, this ceiling fan with a remote control for easy operation from anywhere in the room. The shiny chrome finish enhances the scrolling design of the metal shade and crystal embellishments to bring glamorous charm to your room. Featuring five blades to circulate airflow, this ceiling fan boasts a chandelier lamp with three bulbs to supply your space with bold lighting.Description:Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.Get elegant style with this silver lighted ceiling fan. It uses five reversible color wooden blades for great air movement. Features a chrome finish and wavy-pattern metal shade with three lights that provide ample illumination. Remote Controlled for optimal convenience.

Features
  • Five (5) wooden blades
  • Two color reversible fan blades
  • Remote Controlled
  • Forward/reverse motor
Fan Efficiency:
  • 172 RPM (Level 1) 5332 CFM
  • 112 RPM (Level 2) 2975 CFM
  • 66 RPM (Level 3) 670 CFM
Specifications
  • Finish: Chrome
  • Blade colors: Silver, White Maple
  • Size: 52 in.
  • Materials: Metal, Wood, Crystal
  • Style: Contemporary Formal
  • Number Lights: Three (3) Light
  • Lamp Type: Chandelier Lamp
  • Bulbs Required: (3)G9 40W (not included)
  • Angled Ceilings: OK (< 15-deg)
  • Voltage: 110V-1120V 60Hz
  • Motor size: 6 x 0.6 in.
  • Motor house size: 11.4 x 5.1 in.
  • Downrod Length(s): 4.9 x 9.8 in.
  • Shade: 12.8 x 6.1 in.
  • Blade Length: 20.5 in.
  • Blade Width: Head-3.9;Mid-5.4;Tail-3.1 in
  • Blade Thickness: 0.2 in.
  • Blade Pitch: 12.5-deg
  • Canopy:

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.