Shop WAREHOUSE OF TIFFANY
Create Account
CFL-8394REMO-CH 52 in. Fendal 3-Light Lighted Ceiling Fan with Flower Cup Crystal Shades; Chrome
- Mfr # CFL-8394REMO/CH
- Zoro # G203746030
product price:Â
$
430.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CFL-8394REMO/CH
- Zoro #
- G203746030
- UPC #
- 653341078285
- Country of Origin
- United States
Description
Improve the air you breathe. Prevent stangnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan.
This chrome lighted ceiling fan with crystal flower cup shades is the perfect solution. A beautiful balance between form and function. Five wooden blades move plenty of air. Three speed reversible motor insures you find just the right comfort level.
Features- Remote Controlled
- Includes Remote and Light Kit
- Five (5) wooden blades
- Two color reversible fan blades
- Three (3) Lights
- Forward/reverse motor
- 178 RPM @ 5490 CFM
- Style: Traditional
- Finish: Chrome
- Material: Metal & Crystal & Wood
- Bulbs Required: (3) E12 60-Watt (not included)
- Voltage: 120V
- Frequency: 60Hz
- Overall Dimension: 52 x H 27.2 in.
- Motor Size: 6 x 0.6 in.
- Motor House Size: 11.8 x 9.4 in.
- Downrod Length(s): 5.1 x 9.8 in. Max
- Shade: 14.2 x 12.2 in.
- Blade Length: 20.5 in.
- Blade Width: Head-4.7 x Tail-5.4 in
- Blade Thickness: 0.2 in
- Blade Pitch: 12
- Canopy: Head-5.4 x Tail-4.7 in.
- Weight: 23.85 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.