Shop WAREHOUSE OF TIFFANY

CFL-8477S-IGW Carbon Loft Youngberg 3-Blade Fandelier with Caged Metal Wood Frame & Remote - Forged Black; Imitation Wood Grain

  • Mfr # CFL-8477S-IGW
  • Zoro # G503746716

product price: 
$
201.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CFL-8477S-IGW
Zoro #
G503746716
UPC #
653341263582
Country of Origin
China

Description

Improve the air you breathe. Prevent stagnant air from hosting bacteria and viruses. Keep the temperature comfortable year round. Save money from having to turn on the air conditioning. These are only some of the benefits of installing a ceiling fan. This is a modern solution for those who prefer an alternative to the traditional exposed fan blades. Housed in an all metal frame this fandelier quietly and efficiently moves plenty of air around your home. A dual imitation wood grain frame that makes the fixture sturdy and adds a warmth to the appearance. Remote controlled for your cooling convenience.

Specifications
  • Style: Contemporary Formal
  • Finish: Forged Black,Imitation Wood Grain
  • Materials: Metal, Plastic, Wood
  • Number of Blades: Three (3) Plastic Blades
  • Blade Colors: Black
  • Bulbs: (6)E12 40W (not included)
  • Angled Ceilings: OK (< 15-deg)
  • Voltage: 110V-120V 60Hz
  • Motor Power: 28W
  • Overall Dimensions: 20.2 x 16.2 in.
  • Motor House Size: 5.1 x 4.7 in.
  • Downrod Length(s): 4.9 in. / 9.8 in. Max
  • Shade: 20.2 x 9.7 in.
  • Blade Length: 15 in.
  • Blade Width: 15 in.
  • Blade Height: 1.4 in
  • Blade Thickness: 0.1 in.
  • Blade Pitch: 12.5-deg
  • Canopy: 5.9 x 2.25 in.
  • Weight: 17 lbs
ETL Listed and/or CETL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.